Fantech Inlet Guard IG12, 12" Duct, Zinc Chromate Plated Steel
Write a Review
|
Questions & Answers (0)
Product Description
Wire ring inlet guards used to prevent foreign objects from entering duct line. Zinc chromate plated steel.
PRICE
$56.95
5
5
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/16 in |
| Width | 12-3/16 in |
| Height | 15/16 in |
| Weight | 2 lbs |
| Duct Size | 12 in |
Product Details
| Finish | Zinc Chromate Plated Steel |
| Material | Steel |
| Description | Inlet Guard |
| Color | Silver |
| Manufacturers Part Number | IG12 |
| Brand | Fantech |
Warranty
| Warranty | 5 yr |