Fantech Inlet Guard IG6, 6" Duct, Zinc Chromate Plated Steel
Write a Review
|
Questions & Answers (0)
Product Description
Wire ring inlet guards used to prevent foreign objects from entering duct line. Zinc chromate plated steel.
PRICE
$36.95
7
7
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
| Width | 5-7/8 in |
| Height | 15/16 in |
| Weight | 1 lbs |
| Duct Size | 6 in |
Product Details
| Finish | Zinc Chromate Plated Steel |
| Material | Steel |
| Description | Inlet Guard |
| Color | Silver |
| Manufacturers Part Number | IG6 |
| Brand | Fantech |
Warranty
| Warranty | 5 yr |