Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2256270

MPN #: CH-31230-BQ-GG

Flash Furniture Metal Indoor-Outdoor Stackable Chair - Black-Antique Gold

Product Description
Completely transform your living or restaurant space with this vintage style chair. Adding colorful chairs can rev up any setting. The versatility of this chair easily conforms in different environments. Chairs are lightweight and easily stack for storing. A cross brace underneath the seat adds extra stability and features plastic caps that prevent the finish from scratching when stacked. The frame is designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The legs have protective floor glides that prevent damage to flooring. So whether you're using this chair for your kitchen, patio or bistro, it is sure to liven up your decor.

Features:

  • 500 lb. Weight Capacity
  • Stack Quantity: 8
  • Curved Back with Vertical Slat
  • Seat Drain Holes assist in drying
  • Black-Antique Gold Powder Coated Frame Finish
  • Galvanized Steel Construction
  • Cross Brace under seat provides extra stability
  • Plastic Caps on cross brace protect finish when stacked
  • Floor Protector Plastic Glides
PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth20 in
Height33 in
Weight Capacity500 lbs
Seat Width14 in
Seat Depth14 in
Seat Height17-1/2 in
Base4 Legged
Back Width18 in
Back Height17 in

Product Details

Frame Color FamilyBlack Antique Gold
StackableYes
Arm TypeArmless
Manufacturers Part NumberCH-31230-BQ-GG
Indoor/OutdoorIndoor/Outdoor
BrandFlash Furniture
TypeDining Chair
CastersNo
Number of Seats1
Seat Color FamilyBlack Antique Gold
DescriptionRestaurant Stacking Chair
Frame MaterialMetal
Back StyleSplat Back
Back TypeMid Back
Seat MaterialMetal

Warranty

Warranty5 yr