Completely transform your living or restaurant space with this vintage style chair. Adding colorful chairs can rev up any setting. The versatility of this chair easily conforms in different environments. Chairs are lightweight and easily stack for storing. A cross brace underneath the seat adds extra stability and features plastic caps that prevent the finish from scratching when stacked. The frame is designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The legs have protective floor glides that prevent damage to flooring. So whether you're using this chair for your kitchen, patio or bistro, it is sure to liven up your decor.
Features:- 500 lb. Weight Capacity
- Stacks up to 8 Chairs High
- Curved Back with Vertical Slat
- Drain Holes in Seat
- White Powder Coat Finish
- Galvanized Steel Construction
- Cross Brace under seat provides extra stability
- Plastic Caps on cross brace protect finish when stacked
- Protective Plastic Floor Glides
- Lightweight Design
- Designed for Indoor and Outdoor Use
- Designed for Commercial and Residential Use