Metal Shoe Display, Chrome, 10"H
Write a Review
|
Questions & Answers (0)
Product Description
Shoe display are designed for reliability and long lasting durability. Shoe Risers display shoes in a highly visible and elegant manner.
PROMOTIONAL PRICE
$30.36was $37.95
Save $7.59 (20%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 7 in |
| Height | 10 in |
| Weight | 3 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | CSR-10 |
| Brand | Amko Displays |