S Hook, 3" L, Metal, Chrome - Pkg Qty 30
|
Questions & Answers (0)
Product Description
S-HOOK, S Hook, 3" L, Metal, Chrome
S Hook Is Ideal For A Variety Of Display Applications. S Hook is made of high quality materials for long lasting durability. Combines and coordinates with other accessories in GRUNDTAL series
S Hook Is Ideal For A Variety Of Display Applications. S Hook is made of high quality materials for long lasting durability. Combines and coordinates with other accessories in GRUNDTAL series
PROMOTIONAL PRICE
$20.70 Sold in packages of 30 / $0.69 ea
was $25.80Save $5.10 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Height | 1 in |
| Weight | 0.2 lbs |
| Thickness | 1/8 in |
Product Details
| Finish | Metal |
| Description | S Hook |
| Color | Silver |
| Manufacturers Part Number | S-HOOK |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |