- Metaltech "Contractor Series" 7 Ft x 19 In
- Aluminum Walk Board with plywood deck
- Very rigid high quality platform 5/8" Plywood enclosed with a protective aluminum edge
- Includes slide locks on each end Used with standard or Walk Thru arched frames
- Capacity of 75 pounds per square Ft
- Weighs 32 pounds
- Meets OSHA Requirements.
Metaltech Aluminum Scaffold Platform w/ Wood Deck 7' x 19" - M-MPP719
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$175.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 84 in |
| Weight Capacity | 75 lbs |
| Weight | 32.5 lbs |
Product Details
| Type | Platform |
| Material | Aluminum/Wood |
| Description | Platform |
| Color | Brown |
| Manufacturers Part Number | M-MPP719 |
| Brand | Metaltech |