- At only 90 LBS, the Maxi Aluminum is the lightest weight Baker-style scaffold in the industry
- You can very easily transport the Maxi Aluminum from one job application to another
- The unit will conveniently fit through standard door openings making it very portable to move from room to room
- Unit can be safely used on stairways and is ideal for drywall and painting applications
- One person can easily assemble the Maxi Aluminum scaffold and adjust the platform heights in 2" increments with the convenient spring loaded locking lever
- The precision welded ladder end frames, side rails, platform, caster wheels and locking pins makes this one of the safest working platforms on the market
- Extremely versatile as multiple units can be stacked (2 or 3 sections high) when using the optional outrigger (I-CAISO4) for stability
- The all-aluminum design is built to handle the harshest environmental conditions and will not rust. Unit is fully adjustable and can be safely used on stairways
- The Maxi Aluminum can be for both interior and exterior use
- The narrow design will conveniently fit through standard door openings
- One person can easily assemble the Maxi Aluminum scaffold and adjust the platform heights in 2" increments with the convenient spring loaded locking lever
- Includes precision welded ladder end frames, side rails, platform, caster wheels and locking pins
- Multiple units can be stacked (2 or 3 sections high) when using the optional outrigger (I-CAISO4) for stability
- The safety Guard Rail Set is also an optional accessory
- (I-CAISCGR) 700 LB Rated Capacity
- Meets OSHA industry standards for safety and reliability.
Metaltech Aluminum Maxi Drywall Baker Scaffold 74"L x 29-1/2"W x 75"H - I-CAISC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74 in |
| Width | 29-1/2 in |
| Height | 75 |
| Weight Capacity | 700 lbs |
| Weight | 88 lbs |
Product Details
| Type | Tower |
| Material | Aluminum |
| Description | Maxi Drywall Baker Scaffold |
| Color | Silver |
| Manufacturers Part Number | I-CAISC |
| Brand | Metaltech |