Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12mm Dia., 12mm Shank, 26mm LOC, 83mm OAL, 2 Flute Cobalt Ball Single End Mill, TiCN

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

12mm Dia., 12mm Shank, 26mm LOC, 83mm OAL, 2 Flute Cobalt Ball Single End Mill, TiCN

Item #: WBB2243740

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
2 Flute Ball End Cobalt End mills provide maximum chip removal and are used to produce shallow holes. The hemispherical tip produces rounded details, where sharp corners must be avoided, and they are commonly used in dies and molds. Cobalt provides better wear resistance and retains hardness in high temperatures when milling difficult to machine materials. They allow for increased feed rates resulting in exceptional metal removal rates and good finishes.

Product Specifications

    • BRANDMelin
    • MANUFACTURERS PART NUMBERA-M12M12-B-TiCN
    • DIAMETER12mm
    • SHANK DIAMETER12mm
    • LENGTH OF CUT26mm
    • OVERALL LENGTH83mm
    • NUMBER OF FLUTES2
    • ENDSSingle
    • END TYPEBall
    • MATERIALM42 Cobalt
    • COATINGTiCN
    • CENTER CUTTINGYes
    • SERIESA-B
    • COUNTRY OF ORIGINMade In USA
    • UNIT OF MEASUREMENTMetric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed