Countersinks
Availability
Shank Diameter
Brand
Length
Material
Type
Size
Color
Price
Related Products
Designed to produce center hole that serves as the sear or bearing surface for center on a machine. Produces an ordinary 60° included angle center. Manufactured from high-speed steel. Bright finish. For working in carbon steel, tool steel, alloy steel and cast iron. Plain type can be used for most applications. 30 Day Warranty.
Shaviv Cera-Burr Straight Edge Ceramic Blade Plastic Deflashing Tool. The Cera-Burr features a unique Ceramic style blade for deflashing plastics. Blade affixed on a strong lightweight handle Great for Straight Edge, Flat Surface, Slot Keyways, Sheets and Mold Gate Trim Applications. The ideal tool to avoid accidents commonly occurring with utility blades.
Shaviv UB1 Red DisposaBurr with E100 Heavy Duty Hi-Speed Steel Deburring Blade. The Classic Shaviv original disposable heavy duty deburring tool. Features our E100 Heavy Duty blade. Great for Straight and Hole Edge applications Deburrs Steel, Aluminum, Copper and Plastics. Strong and lightweight with pocketclip. Anodized Metal. (Red Model).
6-Flute Chatterless Countersinks Developed by Severance Tool, the flutes of the 6-flute Chatterless-Countersinks™ are designed with staggered cutting angles to eliminate the harmonics that cause chatter in conventional tools. They feature a positive shearing action, are designed to take heavy cuts and produce exceptionally smooth seats. These six fluted countersinks give long service life because the cutting load is distributed over six cutting edges. Use them in your milling machine, drill press, screw machine, lathes, automatics, special machines, feed units, and hand tools.
Shaviv Classic Shaviv External, Outer Diameter Deburring Set L with the "A Handle". The Classic Shaviv Set L External Curved-Edge Cleaner features our "L10" blade for deburring of external curved edges. The L10 HSS blade features 4 cutting edges. Removes burrs from external edges, OD 0.78" (20mm). Two-sided for deburring spiral chips & powdery chips. The blade features two sides. The "A" side Deburrs materials with spiral chips. The "B" side is for powdery chips. Great for Outer Edge Applications. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, and Plastics.