Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB556191

MPN #: B556191

# 6 HSS Imported 82 ° Drill & Countersink Plain RH-1/2" Body D x 7/32" Drill D x 7/32" Drill L

Product Description
High Speed Steel TMX 60° Combined Drill & Countersink Plain Type. # 6 HSS 82° TMX Combined Drill & Countersink Plain Type - RH - 1/2" body diameter x 7/32" drill diameter x 7/32" drill length x 3" OAL.
  • Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations


PRICE
$12.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Body Diameter1/2 in
Size#6
Drill Length7/32 in
Shank Diameter1/2"
Drill Diameter7/32 in
Diameter7/32 in

Product Details

TypeCombined Drill & Countersink
Angle82°
StyleStandard
MaterialHSS
DescriptionCountersink
Manufacturers Part NumberB556191