Files
Related Products
Stanley® 66-520-A, 100 Plus® 18 Piece Combination Screwdriver Set Large, deep fluted acetate handle stands up to heavy-duty industrial use. Easy-to-clean handle. Flanges on the blade inside the handle provides a solid, twist-resistant blade. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. INCLUDES: 1/4 x 1-1/2 in Standard Slotted Tip (Stubby) 1/8 x 2 in Standard Slotted Tip (Pocket) 1/4 x 4 in x 3/16 x 3 in, 5/16 x 6 in, 3/8 x 8 in, 3/8 x 10 in Standard Slotted Tip 3/16 x 3 in, 3/16 ...
Stanley® 66-102, 100 Plus® Standard Slotted Tip 3/32" x 3" Large, deep fluted acetate handle stands up to heavy-duty industrial use. Easy-to-clean handle. Flanges on the blade inside the handle provides a solid, twist-resistant blade. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. Slotted tips are cross ground for consistent fit. Pocket clip keeps tool handy.
Stanley® 66-101-A, 100 Plus® Standard Slotted Tip 1/8" x 2" Large, deep fluted acetate handle stands up to heavy-duty industrial use. Easy-to-clean handle. Flanges on the blade inside the handle provides a solid, twist-resistant blade. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. Slotted tips are cross ground for consistent fit. Pocket clip keeps tool handy.
Stanley® 10-788, InstantChange™ Retractable Blade Utility Knife Durable, all-metal knife body construction. Quick one-button blade change - no tools required. Thumb pad and ergonomically designed cutting angle for more comfortable use. Interlocking nose design helps secure blade and helps prevent body separation. Integrated string cutter when blade is retracted. Swing-out blade storage for easy blade access. Blades included (11-921): 3. Retractable Blade Positions: 3. Works with most standard utility blades. For use with: 11-921 MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Stanley® 10-778, FatMax® Retractable Utility Knife Designed for repetitive heavy-duty cutting applications. Retractable blade offers variable cut depth. Push button for instant blade change - no tools required. Thermoplastic Rubber (TPR) soft touch panels grips for better control and fewer slips. Thumb pad and ergonomically designed cutting angle for more comfortable use. Blade storage holds up to 5 blades. Supplied with "5" FatMax® blades. Works with most standard utility blades. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT