Take 15% off your entire order!

Offer applied at checkout

16C Air Powered Front Mount Dead Length Collet Chuck - D8 Mount - Pratt Burnerd ATL207-16CD8

16C Air Powered Front Mount Dead Length Collet Chuck - D8 Mount - Pratt Burnerd ATL207-16CD8

Item #: WBB2229705

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,881.00

$480.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,881.00 or save 5% on purchase.

Quantity

Customers Also Viewed

16C Air Powered Front Mount Dead Length Collet Chuck - D8 Mount - Pratt Burnerd ATL207-16CD8

Features:
  • No Hydraulic System Required
  • No Draw Tube or Air Feed Tubes Restricting Spindle Bore
  • No Rear Cylinders and Cylinder AdaptersLow Cost
  • Easily Convert any Lathe or Grinder into a Production Machine
  • Ideal for Rotary Table Applications
  • Change from Collet Chuck to Standard Chuck Quick and Easy
  • High Speed 3500 RPM
  • High Accuracy Less Then .001" TIR7
  • Repeats on Duplicate Parts Plus Minus .00015"
  • Dead Length Design
  • For Best Accuracy Use High Quality Crawford Collets
  • Lever or Foot Pedal Actuated
  • Low Maintenance with Oil Mist Lubrication System
  • High Resistance to Coolant and Chip Penetration
  • Uses 16C Collets, Range 1/16" (1mm) to 1-5/8" (42.5mm)


Product Specifications

  • DESCRIPTIONAir Powered Front Mount Dead Length Collet Chuck
  • BRANDPratt Burnerd
  • MANUFACTURER'S WARRANTY1 year
  • THROUGH HOLE1.57"
  • MANUFACTURERS PART NUMBERATL207-16CD8
  • MAX RPM3500
  • MOUNTD8
  • NUMBER OF PIECES1
  • STYLEAir Power
  • TYPE16C Collet Chuck
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

16C Air Powered Front Mount Dead Length Collet Chuck - A5 Mount - Pratt Burnerd ATL207-16CA5

Item #: B2229736

Not Yet Rated

Usually ships in 1 to 4 days

$2,881.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
16C Air Powered Front Mount Dead Length Collet Chuck - D8 Mount - Pratt Burnerd ATL207-16CD8

16C Air Powered Front Mount Dead Length Collet Chuck - D8 Mount - Pratt Burnerd ATL207-16CD8

Item #: WBB2229705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant