Take 15% off your entire order!

Offer applied at checkout

5C Front Hand Wheel Quickie Collet Chuck - A1-8 Mount - 9" Dia. - Pratt Burnerd PB23-A8

5C Front Hand Wheel Quickie Collet Chuck - A1-8 Mount - 9" Dia. - Pratt Burnerd PB23-A8

Item #: WBB2229687

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • A1-4
  • D1-4
  • D1-6
  • D1-8
  • D1-3
  • A1-5
  • A1-8
  • D1-5
  • D1-11
  • A1-6
  • A1-11

A1-8

Price: $1,368.00

$228.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,368.00 or save 5% on purchase.

Quantity

Customers Also Viewed

5C Front Hand Wheel Quickie Collet Chuck - A1-8 Mount - 9" Dia. - Pratt Burnerd PB23-A8

Features:
  • Fast and easy, front hand wheel operation
  • Reduces operator fatigue
  • Quick Change over Chuck to Collet Chuck - No linkages or drawtubes
  • For 5C collets
  • One year warranty
  • Accurate-Maximum cone TIR .0005"
  • Flat Back and 4 degree taper
  • Hand wheel teeth nitrided for longer life
  • Body nickel plated for corrosion resistance


Product Specifications

  • DESCRIPTIONFront Hand Wheel Speed Collet Chuck
  • BRANDPratt Burnerd
  • MANUFACTURER'S WARRANTY1 Year
  • MANUFACTURERS PART NUMBERPB23-A8
  • THROUGH HOLE1.06"
  • MAX RPM2000
  • CHUCK DIAMETER9"
  • NUMBER OF PIECES1
  • SERIESQuickie
  • ROUND CAP.1.06"
  • STYLEManual
  • MOUNTA1-8
  • TYPE5C Collet Chuck
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5C Front Hand Wheel Quickie Collet Chuck - A1-8 Mount - 9" Dia. - Pratt Burnerd PB23-A8

5C Front Hand Wheel Quickie Collet Chuck - A1-8 Mount - 9" Dia. - Pratt Burnerd PB23-A8

Item #: WBB2229687

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant