Lathe Chuck Plates
Brand
Type
Price
Related Products
Bluff® HEAVY-DUTY ALUMINUM DOCK PLATE Lightweight aluminum dock plate has integral handle holes for easy lifting and a slip-resistant diamond tread surface. Beveled entry and exit edges, 11" apron and 11 degree crown angle offer a smooth transition between truck and dock. Safety stop, located on underside, helps secure dock plate in position. Not for use with rider type trucks. Note that the width should be 12 inches wider than the load. Complies with OSHA spec. 1910.30(A) and ANSI spec. MH30.2 ** HT". DIFFERENCE is the height difference above or below the dock.
Sunlite® 4-gang Decorative switch and receptacle plate Molded in almond from break-proof plastic that will resist warping fading and discoloration over time Smooth face and rounded edges resist dust collection Includes color matched metal screws. It's perfect for updating old switch plates, completing new installations, or adding a touch of elegance to any room. UL Listed Standard 4-gang size (4-5/8 inches high 8-3/16 inches wide 3/16 inches deep).
Features: Easier: Easily connects wood studs, plywood, shelves, equipment and more to Snap-Loc® E-Track Singles and E-Track Logistic Tie-Down for pickups, trucks, trailers, racks, walls, floors, ceilings and more Faster: Snap-Loc® E-Track accessory quickly connects and disconnects with spring loaded lever Safer: Secures a variety of items off the floor and prevents tripping hazards, entanglement and damage Built To Last: Heavy duty thick steel with zinc plating to resist contaminants/weather. Coordinates with Snap-Loc® E-Track/Dolly System and fits industry standard E-Track accessories ...
Wiremold ALDS4047F Single Channel 1-3/5" Dia. Device Plate, 6"L Features Streamlined design Downward facing activations provide a clean, streamlined appearance (Prewired) Easy to install Adjust to-Fit couplings (included with all fittings and base sections) provide up to four inches [102mm] of lateral adjustment, eliminating the need for precision cuts and reducing waste caused by measuring errors
Elite Machinery comes standard with increased precision needed to hit stricter tolerance guidelines demanded in today's custom manufacturing settings; durability built into every work surface to do demanding jobs time and time again, and a robust commitment to safety that starts with CSA / CUS Certification. These defining factors continue throughout Elite machinery accessories to expand your machines capabilities. Features: 4 independent one-piece jaws Cast iron construction Specifically designed for Elite EVS Lathes