Take 15% off your entire order!

Offer applied at checkout

+

JET® 323386 GH-1440-1 Lathe with Newall DP500 DRO

JET® 323386 GH-1440-1 Lathe with Newall DP500 DRO

Item #: WBB2365435

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

JET® 323386 GH-1440-1 Lathe with Newall DP500 DRO

The new JET GH-1440-1 and GH-1440-3 Geared Head engine lathes weigh over one ton and come equipped with precision induction hardened ground bed-ways, spindle roller bearings, and high-quality steel hardened gears in the headstock for the ultimate working durability. The enclosed gearbox design, standard coolant system, and lead screw cover provide a smooth and quiet operation while maintaining peak performance. The GH-1440-1 and GH-1440-3 also includes a patented electronic chuck key docking station that prevents startup without the chuck key when safely docked.

Product Specifications

  • DISTANCE BETWEEN CENTERS (IN.)40"
  • SPINDLE BORE (IN.)1-1/2"
  • SPINDLE MOUNTD1-4
  • SWING OVER BED (IN.)14"
  • SWING OVER CROSS SLIDE (IN.)8-1/5"
  • SWING THROUGH GAP (IN.)20"
  • BRANDJET®
  • DRONewall DP500
  • WIDTH30
  • COLLET CLOSERNo
  • HEIGHT56.5
  • MODELGH-1440-1
  • TAPER ATTACHMENTNo
  • WARRANTY2 Year
  • LENGTH74.8
  • WEIGHT2116
  • MANUFACTURERS PART NUMBER323386
  • MOTOR PHASE1
  • STYLE (TYPE)Bench - Geared Head
  • MOTOR HORSEPOWER3 HP
  • MOTOR VOLTAGE230
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JET® 323389 GH-1440-1 Lathe with Newall DP500 DRO, Collet Closer, and Taper Attachment

Item #: B2365523

Not Yet Rated

Usually ships in 10 to 13 days

$14,382.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET® 323386 GH-1440-1 Lathe with Newall DP500 DRO

JET® 323386 GH-1440-1 Lathe with Newall DP500 DRO

Item #: WBB2365435

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    JET® 323386 GH-1440-1 Lathe with Newall DP500 DRO

    JET® 323386 GH-1440-1 Lathe with Newall DP500 DRO

    Price: $13,180.00

    Best Price: $11,862.00

    You Save: $1,318.00

    Proceed to Checkout
    JET® 323386 GH-1440-1 Lathe with Newall DP500 DRO
    JET® 323386 GH-1440-1 Lathe with Newall DP500 DRO
    JET® 323386 GH-1440-1 Lathe with Newall DP500 DRO
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant