Blackeners
Brand
Size
Price
Related Products
Sump Cleaner WB is a heavy-duty sump cleaner and general maintenance cleaner. This high detergency, hard surface cleaner simultaneously cleans and deodorizes the most heavily soiled sumps. The unique wetting properties of Sump Cleaner WB enhances detergency and soil penetration. Sump Cleaner WB is an excellent choice to remove the toughest oils, greases and shop soils. Provides very good rust protection. Benefits: Leaves sumps clean and odor free Hard water stable Multifunctional – cleans and deodorizes Cleans well in cold water Economical – highly concentrate Removes tire tracks, grease, ...
Elkay ezH20 Single Level Outdoor Bottle Filling Station, Freeze Resistant, Black Outdoor Bottle Filling Stations ideal for educational campuses and recreational areas. Powder-coated exterior over a corrosion-resistant stainless steel type-316 base material to provide protection from the elements. Features: Corrosion-resistant base material provides the ultimate protection from the elements. Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion. Laminar flow provides clean fill with minimal splash. Fully sealed, freeze-resistant system minimizes ground ...
Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage. Many types of plastic bottle caps are available for the Boston ...
Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical inference with bottle's contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling. Black phenolic pulp/vinyl lined cap attached.
Harmonize your waste diversion with the Mezzo Series. Choose between a single top-hinged lid or multi-hinged lids access and various restrictive openings to increase diversion rates. The Mezzo Series is a client favorite that is sure to maximize the success of your program. For Indoor Use Only. Features: Easy to open hinged lid paired with patent pending ergonomic liners that rest on the side of the container provide stress-free servicing Durable steel body built with structural reinforcements Fingerprint resistant white bodies with multiple colored lids ensure a clean cosmetic look ...