Take 15% off your entire order!

Offer applied at checkout

Lenox Band-Ade® Band Saw Fluid 68005, 2-1/2 Gallon - Pkg Qty 2

Lenox Band-Ade® Band Saw Fluid 68005, 2-1/2 Gallon - Pkg Qty 2

Item #: WBB1016482

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$100.95 ea.

Price: $201.90 / Pkg of 2

Save $10.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lenox Band-Ade® Band Saw Fluid 68005, 2-1/2 Gallon

General purpose flood coolant designed for light to moderate-duty machining applications involving both ferrous and non-ferrous metals.

Features:
  • EXTENDS BLADE LIFE - Reduces machine wear and improves band saw blade tool life
  • EXCEPTIONAL COOLING - Water-soluable formulation helps to reduce frictional heat and improves cutting performance
  • INCREASES PRODUCTIVITY - Faster cutting and reduced machine wear increases efficiency
  • ENVIRONMENTALLY FRIENDLY - Products are biodegradeable, safe for the operator to use, and do not contain harmful chemicals like chlorine and sulphur

Product Specifications

  • BRANDLenox
  • DESCRIPTIONMetalworking Fluid
  • TYPEBand-Ade® Band Saw Fluid
  • SIZE2-1/2 Gallons
  • PACKAGE TYPEBottle
  • FORMULABand-Ade®
  • MANUFACTURERS PART NUMBER68005
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lenox Lube® Band Saw Lubricant 68014, 1 Gallon - Pkg Qty 4

Item #: B1016505

Not Yet Rated

Usually ships in 6 to 9 days

$447.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lenox Band-Ade® Band Saw Fluid 68005, 2-1/2 Gallon - Pkg Qty 2

Lenox Band-Ade® Band Saw Fluid 68005, 2-1/2 Gallon - Pkg Qty 2

Item #: WBB1016482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant