Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metalloid

Model # :WBB2152688

MPN #: METKLEEN 2140-1Gal

METKLEEN 2140 Cleaner Fluid - 1 Gallon Container

Product Description
METKLEEN 2140 is a heavy-duty floor and all purpose maintenance cleaner. This high detergency, hard surface cleaner simultaneously cleans and deodorizes the most heavily soiled surfaces. The unique wetting properties of METKLEEN 2140 enhances detergency and soil penetration. METKLEEN 2140 is an excellent choice to remove the toughest oils, greases and shop soils.

Features & Benefits:
  • Leaves floors Clean & Dry
  • Hard water stable
  • Multifunctional – cleans and deodorizes
  • Cleans well in cold water
  • Economical – highly concentrate
  • Safe on ferrous and non-ferrous metals
  • Safe on plastic, glass, ceramics and linoleum
  • Removes tire tracks, grease, carbon, and other hard to remove soils
Applications:
  • Cleaning- Maintenance


PRICE
$24.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

Country of OriginMade in USA
Package TypeContainer
Package Quantity1
DescriptionCleaner Fluid
FormulaMetkleen 2140
BrandMetalloid