Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metalloid

Model # :WBB2152687

MPN #: METKLEEN 2120-55Gal

METKLEEN 2120 Cleaner Fluid - 55 Gallon Drum

Product Description
METKLEEN 2120 is a low alkaline, aqueous hot-tank cleaner for soft metals. The unique surfactant chemistry optimizes detergency and oil "split-out" from the cleaner bath for improved waste treatment. METKLEEN 2120, while aggressive against petroleum based soils is mild on sensitive metals and finishing equipment.

Features & Benefits:
  • Outstanding oil rejection
  • Non-staining on soft metals
  • Easy waste treatment
  • Low foaming – hard water stable
  • Improves finishes – "Brightens & Cleans"
  • Economical – cleans at low temperatures
  • High operator acceptance – mild on hands and safe to use
  • Compatible with many paint and coating films
  • Rinses off easily without spotting
  • Balanced pH for optimum detergency
Applications:
  • Cleaning- Immersion
  • Cleaning- InProcess


PRICE
$879.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size55 Gallons

Product Details

Country of OriginMade in USA
Package TypeDrum
Package Quantity1
DescriptionCleaner Fluid
FormulaMetkleen 2120
BrandMetalloid