Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lenox

Model # :WBB1016505

MPN #: 68014

Lenox Lube® Band Saw Lubricant 68014, 1 Gallon - Pkg Qty 4

Product Description
Advanced formula enables superior cutting performance when Minimum Quantity Lubrication (MQL) is required.

Features:
  • EXTENDS TOOL LIFE - Extreme pressure lubricant reduces frictional heat, prevents chip welding, and delivers an excellent workpiece finish
  • CLEAN AND ENVIRONMENTALLY FRIENDLY - Synthetic, water-based formulation is safe for the shop and operator
  • REDUCES COSTS - No disposal costs and uses only ounces per day
  • OPTIMUM PERFORMANCE ON FERROUS METALS - Use with our MICRONIZER® systems to lubricate carbon/alloy steels and stainless steels. Works best on pipe and thin-walled tubing
  • SURFACES CAN BE WELDED AND PAINTED OVER
PRICE
$599.80  Sold in packages of 4 / $149.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 3 pkgs
599.80
Buy 3+ pkgs
559.80Save $40.00 (7%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

TypeLenox Lube® Band Saw Lubricant
Package TypeJug
Package Quantity4
DescriptionMetalworking Fluid
Manufacturers Part Number68014
FormulaLenox Lube®
BrandLenox