Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SYNSOL 7080 Semi-Synthetic Fluid - 5 Gallon Pail

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

SYNSOL 7080 Semi-Synthetic Fluid - 5 Gallon Pail

Item #: WBB2152660

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
SYNSOL 7080 Semi-Synthetic Fluid - 5 Gallon Pail

SYNSOL 7080 is a high performance heavy-duty bio-stable semi-synthetic metal working fluid for machining and grinding of ferrous and non-ferrous metals. SYNSOL 7080 is formulated with botanical based lubricity additives and when mixed with water the unique botanical chemistry of SYNSOL 7080 forms a stable emulsion, resisting the growth of bacteria. This product combines the best features of both oil and synthetic chemistry to provide a high performance semi- synthetic machining and grinding coolant without the use of chlorine. SYNSOL 7080 is formulated to provide exceptional tool life and long term, trouble free performance. This unique formulation is a versatile bio-stable metalworking fluid with superior rust protection and unsurpassed rancidity control. SYNSOL 7080 can be used in individual sumps and central systems.

Features & Benefits:
  • Remains stable in sump for longer periods of time
  • No chlorine
  • Excellent rancidity control
  • Forms stable emulsion in hard water
  • Excellent corrosion protection
  • Excellent lubricity and cooling properties
  • Superior tramp oil rejection
  • Low foaming
Applications:
  • CNC Machining
  • Drilling
  • Grinding
  • Machining- General
  • Milling- Profiling
  • Reaming
  • Sawing
  • Sawing-Flood
  • Tapping
  • Turning


Documents

Documents are in PDF format

Product Specifications

    • BRANDMetalloid
    • DESCRIPTIONSemi-Synthetic Fluid
    • SIZE5 Gallons
    • PACKAGE TYPEPail
    • FORMULASynsol 7080
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!