Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Cap Screw 3 Flute Counterbore, Pilot for M5 Screw,5.5mm Pilot DIA x 10mm D, 3/8" Sh D
See all 100 items in product family

HSS Cap Screw 3 Flute Counterbore, Pilot for M5 Screw,5.5mm Pilot DIA x 10mm D, 3/8" Sh D

Item #: WBB558346

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.00
Product Information
Customer Review
Product Q&A
High Speed Steel Solid Pilot Metric Cap Screw Counterbore with Straight Shank. HSS TMX Cap Screw 3 Flute Counterbore with solid pilot for M5 Screw with 5.5mm pilot diameter x 10mm cutting diameter x 3/8" shank diameter x 4-1/2" overall length.
  • Designed to cut the needed form for cap screws


Product Specifications

    • DESCRIPTIONCounterbore
    • DIAMETER10mm
    • MATERIALHSS
    • BRANDImport
    • SHANK DIAMETER INCHES3/8
    • SHANK TYPEStraight
    • SHANK DIAMETER3/8"
    • OVERALL LENGTH4-1/2"
    • PILOT5.5mm
    • MANUFACTURERS PART NUMBERB558346
    • CUTTING DIAMETER MM10
    • NUMBER OF FLUTES3
    • OVERALL LENGTH INCHES (OAL)4-1/2
    • TYPECap Screw

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!