Countersinks
Availability
Brand
Shank Diameter
Length
Material
Type
Size
Color
Price
Related Products
Chatterfree Stop Countersink Cutters These items are designed specifically for use with the Severance Micro-Stop Countersink system. Angles and pilot diameters other than those listed may be specified as specials.
Designed for countersinking holes for centers or for enlarging existing holes.
Shaviv Blade F30 Countersink for holes up to 1-18" (30mm) Great for Hole Edge Applications and for use on Steel, Aluminum, Copper, Brass, Cast Iron & Stainless Steel. Compatible with Shaviv "F" Holder, "FR" Holder & RotoBurr Holder.
6-Flute Chatterless Countersinks Developed by Severance Tool, the flutes of the 6-flute Chatterless-Countersinks™ are designed with staggered cutting angles to eliminate the harmonics that cause chatter in conventional tools. They feature a positive shearing action, are designed to take heavy cuts and produce exceptionally smooth seats. These six fluted countersinks give long service life because the cutting load is distributed over six cutting edges. Use them in your milling machine, drill press, screw machine, lathes, automatics, special machines, feed units, and hand tools.
High Speed Steel TMX 60° Combined Drill & Countersink Plain Type. # 1 HSS 60° TMX Combined Drill & Countersink Plain Type - RH - 1/8" body diameter x 3/64" drill diameter x 3/64" drill length x 1-1/4" OAL. Combination drill and countersinks are used for centering the ends of work for subsequent revolving machining operations