Jobber Length Drills
Availability
Brand
Finish
Length
Material
Type
Size
Color
Price
Related Products
Carbide Tipped Jobbers Drill Applications: Designed especially for use on cast iron and non-ferrous materials (not on hardened steel) Features: Right hand spiral, right hand cut, heavy duty high speed steel body The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter Benefits: Provides excellent wear resistance 2 to 2.5 times faster speed compared to standard high speed steel yields faster holes with better hole finish
Heavy-duty construction for drilling in tougher materials. Manufactured from premium high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. TiN (Titanium nitride) coating adds lubricity and hardness, enhancing chip flow, finish hole quality and drill life. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
Chicago-Latrobe 150 17/64 HSS General Purpose Steam Oxide 118 Point Jobber Length Drill - Pkg Qty 12
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from premium high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in carbon steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
Heavy-duty construction for drilling in tougher materials. Manufactured from premium high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.
Carbide Tipped Jobbers Drill Applications: Designed especially for use on cast iron and non-ferrous materials (not on hardened steel) Features: Right hand spiral, right hand cut, heavy duty high speed steel body The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter Benefits: Provides excellent wear resistance 2 to 2.5 times faster speed compared to standard high speed steel yields faster holes with better hole finish