take 10% off our everday low prices!

Offer applied at final checkout

Century Drill 25419 - Charger Drill Bit - 135° - 19/64 x 4-3/8"

Century Drill 25419 - Charger Drill Bit - 135° - 19/64 x 4-3/8"

Item #: WBB2139625

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.50

Save $0.22 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Century Drill 25419 - Charger Drill Bit - 135° - 19/64 x 4-3/8"

Chargers Advanced Helix Geometry starts at the 135 degree quick cut point, modified to be self-feeding and require less force from the user. The unique flute design allows for fast chip removal, ensuring the cutting point remains cool, reducing wear for a longer cutting life. Industrial heavy duty web provides added stability and strength for exact holes while drilling in the hardest materials. Charger drill bits use less power, drill more holes with cordless (per charge) or electric drills.

Product Specifications

  • BRANDCentury Drill & Tool
  • FRACTIONAL DIAMETER19/64"
  • MATERIALHSS
  • FINISHBlack & Gold
  • FLUTE TYPEQuick Cut
  • FLUTE LENGTH4-3/8"
  • DRILL POINT ANGLE135 Degrees
  • MANUFACTURERS PART NUMBER25419
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Century Drill 26219 - Cobalt Drill Bit - 135° - 19/64 x 4-3/8"

Item #: WBB2139625

Not Yet Rated

Usually ships in 3 to 6 days

$9.29

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century Drill 25419 - Charger Drill Bit - 135° - 19/64 x 4-3/8"

Century Drill 25419 - Charger Drill Bit - 135° - 19/64 x 4-3/8"

Item #: WBB2139625

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top