Taper Length Drills

Taper Length Drills - Fractional Sizes
| Compare | Image | Material | Length | Flute Length | Flute Type | Drill Point Angle | Direction of Rotation | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | HSS | 8 in | 4-3/4 in | Standard | 118 Degrees | Right Hand | Ships Same Day WBB805452 | $15.25 |
Related Products
Heavy-duty construction for drilling in tougher materials. Manufactured from premium high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. TiN (Titanium nitride) coating adds lubricity and hardness, enhancing chip flow, finish hole quality and drill life. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
Chicago-Latrobe 150 1/4-E HSS General Purpose Steam Oxide 118 Point Jobber Length Drill - Pkg Qty 12
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from premium high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in carbon steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
General purpose drill with 1/4' reduced round shank. Manufactured from high-speed steel. 118° radial point. Ideal for portable drilling due to increased rigidity. Black oxide finish increases wear resistance and adds lubricity, improving chip flow. For drilling in wood, sheet metal, aluminum, and mild steels. Ideal for use in portable electric drills where check capacity is -1/4". Made In USA. 30 Day Warranty.
Heavy duty construction and extra length to drill in a wide range of applications where extra reach is needed. Multiple lengths offered for popular drill diameters. Manufactured from premium high-speed steel. 118° K-Notched point. Black oxide finish provides increased wear resistance and added lubricity in ferrous materials to prevent galling. For drilling in carbon steel, alloy steel or cast iron. Used in long reach applications. Made In USA. 30 Day Warranty.
Slow helix, wide flutes and bright finish offer excellent chip ejection performance in non-ferrous materials. Manufactured from premium high-speed steel. 118° point. Bright finish. For drilling in brass, bronze, non-ferrous materials. Recommended for drilling hard rubber, fiber, dura-plastics and thermoplastics. Made In USA. Pack Of 12. 30 Day Warranty.

