
Customers Also Viewed
Product Information
Customer Review
Product Q&A
HSS Taper Shank Drill
Applications:
Applications:
- General purpose HSS drills designed for drilling holes in a variety or normal steels, cast iron, and other ferrous and non-ferrous metals and alloys
- Suitable for a variety of drilling applications and conditions
- Taper shanks are sized by the standard Morse taper sizes
- To achieve optimal performance and extended tool life, suitable lubricating/cutting oils or appropriate coolant fluids are recommended for most drilling operations
- Available in a wide range of Diameters and Lengths
- Right hand (clockwise rotation) cutting direction
- Standard two flute design
- Normal spiral - helical flutes
- Standard 118° point angle
- Standard and special size Morse taper shanks correspond to drill diameter available
- Flutes are proportional to length
- Manufactured from high speed steel
- Cylindrically ground
- Black finish
Product Specifications
- BRANDApproved Vendor
- DRILL STYLETaper Shank
- FRACTIONAL DIAMETER49/64"
- OVERALL LENGTH (OAL)9-7/8"
- MATERIALHSS
- FINISHBlack Oxide
- FLUTE TYPEStandard
- FLUTE STYLEStandard
- FLUTE LENGTH6"
- SHANK STYLEMorse Taper
- SHANK SIZE2 Morse Taper
- DRILL POINT ANGLE118 Degrees
- SHANK TYPEMorse Taper
- DIAMETER INCHES49/64
- FLUTE LENGTH INCHES6
- COLOR FINISHBlack Oxide
- DRILL MATERIALHSS
- OVERALL LENGTH INCHES (OAL)9-7/8
- MANUFACTURERS PART NUMBER1550492
- COUNTRY OF ORIGINImport
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
25/32" HSS Imported #2 Morse Taper Shank Drill 118 Deg.
Item #: B560707
Not Yet Rated
Usually ships in 5 to 8 days
$21.00

49/64" HSS Imported #2 Morse Taper Shank Drill 118 Deg.
$21.0
- Product Information
- Customer Review
- Product Q&A