Slitting Saws
Availability
Diameter
Material
Blade Thickness
Type
Price
Related Products
High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 3" diameter x .032" face width x 1/2" hole size x 168 Teeth. Designed for cutting thin wire or tubing as well as very thin light duty slotting
High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 6" diameter x .064" face width x 1" hole size x 232 Teeth. Designed for cutting thin wire or tubing as well as very thin light duty slotting
High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 4" diameter x .064" face width x 1/2" hol.e size x 220 Teeth. Designed for cutting thin wire or tubing as well as very thin light duty slotting
High Speed Steel TMX Jewelers Saw. HSS TMX Jewelers Saw, 1-1/4" diameter x .010" face width x 3/8" hole size x 120 Teeth. Designed for cutting thin wire or tubing as well as very thin light duty slotting