Take 15% off your entire order!

Offer applied at checkout

HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 4" DIA x 1/8" Face x 1" Hole

HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 4" DIA x 1/8" Face x 1" Hole

Item #: WBB556336

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Metal Slitting Saw Plain Teeth with Side Chip Clearance. HSS TMX Metal Slitting Saw Plain Teeth with Side Chip Clearance, 4" diameter x 1/8" face width x 1" hole size 36T.
  • Side chip clearance provides greater chip room, more accurate cuts and improved surface finish


Product Specifications

  • MANUFACTURERS PART NUMBER5-748-306
  • MATERIALHSS
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER4"
  • BLADE THICKNESS1/8"
  • TYPEMetal Slitting Saw w/ Side Chip Clearance
  • HOLE DIAMETER1"
  • NUMBER OF TEETH36
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 21, 2012

    Polish saws
    Your review:
    Fast delivery, good price. Have used these before and for the price they are a good value.
Product Q & A

There are no questions for this product.

Popular item in this category

HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 5" DIA x 1/8" Face x 1" Hole

Item #: B557897

Not Yet Rated

Usually ships in 2 to 5 days

$111.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 4" DIA x 1/8" Face x 1" Hole

HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 4" DIA x 1/8" Face x 1" Hole

Item #: WBB556336

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant