Take 15% off your entire order!

Offer applied at checkout

HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 3" DIA x 3/32" Face x 1" Hole,

HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 3" DIA x 3/32" Face x 1" Hole,

Item #: WBB556640

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $79.99

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Metal Slitting Saw Staggered Teeth with Side Chip Clearance. HSS TMX Metal Slitting Saw Staggered Teeth with Side Chip Clearance, 3" diameter x 3/32" face width x 1" hole size x 32 Teeth.
  • Side chip clearance provides greater chip room, more accurate cuts and improved surface finish
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


Product Specifications

  • MANUFACTURERS PART NUMBER5-749-258
  • MATERIALHSS
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER3"
  • BLADE THICKNESS3/32"
  • TYPEMetal Slitting Saw w/ Staggered Teeth & Side Chip Clearance
  • HOLE DIAMETER1"
  • NUMBER OF TEETH32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 4" DIA x 3/32" Face x 1" Hole,

Item #: B556375

Not Yet Rated

Usually ships in 2 to 5 days

$99.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 3" DIA x 3/32" Face x 1" Hole,

HSS Import Metal Slitting Saw Staggered, Side Chip Clear, 3" DIA x 3/32" Face x 1" Hole,

Item #: WBB556640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant