Take 15% off your entire order!

Offer applied at checkout

HSS Import Plain Slitting Saw, 3" DIA x 7/64" Face x 1" Hole

HSS Import Plain Slitting Saw, 3" DIA x 7/64" Face x 1" Hole

Item #: WBB556583

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Plain Slitting Saw. HSS TMX Plain Slitting Saw, 3" diameter x 7/64" face width x 1" hole size x 30 Teeth.
  • Designed with concave side clearance to the hub for shallower depth of cut and cut off applications


Product Specifications

  • MANUFACTURERS PART NUMBER9003077
  • MATERIALHSS
  • DIAMETER INCHES3
  • BRANDImport
  • DESCRIPTIONMilling Saw
  • DIAMETER3"
  • BLADE THICKNESS7/64"
  • TYPEPlain Metal Slitting Saw
  • HOLE SIZE INCHES1
  • HOLE DIAMETER1"
  • NUMBER OF TEETH30
  • THICKNESS7/64
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HSS Import Plain Slitting Saw, 3" DIA x 5/32" Face x 1" Hole

Item #: B560275

Not Yet Rated

Usually ships in 5 to 8 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Plain Slitting Saw, 3" DIA x 7/64" Face x 1" Hole

HSS Import Plain Slitting Saw, 3" DIA x 7/64" Face x 1" Hole

Item #: WBB556583

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant