Take 15% off your entire order!

Offer applied at checkout

Import Carbon Steel Hex Re-Threading Die, 3-1/4 - 12, Carbon Steel

Import Carbon Steel Hex Re-Threading Die, 3-1/4 - 12, Carbon Steel

Item #: WBB898296

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $327.19

Save $16.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hex Re-Threading Die

Use with any type of wrench for rethreading bruised, rusty or worn threads.

Product Specifications

  • PIPE THREAD SIZE--
  • DIE MATERIALCarbon Steel
  • DIE STYLEHex Re-Threading
  • BRANDImport
  • THREAD DIAMETER3-1/4"
  • THREAD PITCH (TPI)12
  • THREAD DIRECTIONRight Hand
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Import Carbon Steel Hex Re-Threading Die, 3-1/2 - 12, Carbon Steel

Item #: B898298

Not Yet Rated

Usually ships in 5 to 8 days

$380.79

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Carbon Steel Hex Re-Threading Die, 3-1/4 - 12, Carbon Steel

Import Carbon Steel Hex Re-Threading Die, 3-1/4 - 12, Carbon Steel

Item #: WBB898296

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant