Key Stock
Grade
Brand
Length
Width
Material
Type
Size
Finish
Thickness
Color
Price
Related Products
A stock of material that is one foot or greater in length, and from which shaft keys are made. Model is sold in Packs of 5, the minimum order is 6 packs, for a total of 30 pieces
Assortment contains 4 pieces each of: 3/16", 1/4", 5/16", 3/8", 7/16", and 1/2". Made from 300 series stainless steel. Frequently used in food and marine applications. Size is clearly marked on each piece. Precision Brand® Stainless Steel Keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.
Made from low carbon steel material. Zinc plated finish. Type 2 is used for gears, keyways, pulleys, and shafts. Precision Brand® Step Keystock is used in the transmission of power from a shaft to a gear, sprocket, sheave, pulley, coupling, etc. Often referred to as "Offset Keystock".
Keystock - 3/16" x 3/16" x 1 Ft - 300 Series Stainless Steel - Plain - Oversize - ASTM A484 A stock of material that is one foot or greater in length, and from which shaft keys are made. Model is sold in Packs of 5, the minimum order is 8 packs, for a total of 40 pieces
High quality steel material. Plain (unplated) finish. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used.