Key Stock
Material
Width
Brand
Grade
Length
Type
Size
Style
Finish
Thickness
Color
Price
Related Products
Assortment contains 4 pieces each of: 3/16", 1/4", 5/16", 3/8", 7/16", and 1/2". Made from 300 series stainless steel. Frequently used in food and marine applications. Size is clearly marked on each piece. Precision Brand® Stainless Steel Keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.
Keystock - 3/16" x 3/16" x 1 Ft - 300 Series Stainless Steel - Plain - Oversize - ASTM A484 A stock of material that is one foot or greater in length, and from which shaft keys are made. Model is sold in Packs of 5, the minimum order is 8 packs, for a total of 40 pieces
High quality steel material. Plain (unplated) finish. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used.
Made from 300 series stainless steel. Frequently used in food and marine applications. Size is clearly marked on each piece. Precision Brand® Stainless Steel Keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.
Assortment contains 6 pieces each of: 3/16", 1/4", 5/16", and 3/8"; and 4 pieces each of: 7/16" and 1/2". High quality steel material. Zinc plated finish. Sizes are clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.