Take 15% off your entire order!

Offer applied at checkout

Keystock - 22 mm x 14 mm x 305 mm - C45K - Zinc Yellow Trivalent - Undersize - DIN 6885

Keystock - 22 mm x 14 mm x 305 mm - C45K - Zinc Yellow Trivalent - Undersize - DIN 6885

Item #: WBB2171316

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keystock - 22 mm x 14 mm x 305 mm - C45K - Zinc Yellow Trivalent - Undersize - DIN 6885

A stock of material that is one foot or greater in length, and from which shaft keys are made.

Model is sold in Packs of 1, the minimum order is 5 packs, for a total of 5 pieces

Product Specifications

  • LENGTH INCHES305mm
  • BRANDG.L. Huyett
  • COLOR FINISHZinc Yellow Trivalent
  • MANUFACTURERS PART NUMBER312214-305
  • WIDTH INCHES22mm
  • HEIGHT/THICKNESS INCHES14mm
  • SPECIFICATIONS METDIN 6885
  • STYLEUndersized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALCold Finished Steel
  • UNIT OF MEASUREMENTMetric
  • SHAPERectangle
  • GRADEC45K
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Keystock - 25 mm x 14 mm x 305 mm - C45K - Zinc Yellow Trivalent - Undersize - DIN 6885

Item #: B2170976

Not Yet Rated

Usually ships in 2 to 5 days

$14.50

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keystock - 22 mm x 14 mm x 305 mm - C45K - Zinc Yellow Trivalent - Undersize - DIN 6885

Keystock - 22 mm x 14 mm x 305 mm - C45K - Zinc Yellow Trivalent - Undersize - DIN 6885

Item #: WBB2171316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant