Take 15% off your entire order!

Offer applied at checkout

Keystock - 3/16" x 3/16" x 3 Ft - High Carbon Steel - Plain - Bilateral - ASTM A29 - Pkg Qty 5

Keystock - 3/16" x 3/16" x 3 Ft - High Carbon Steel - Plain - Bilateral - ASTM A29 - Pkg Qty 5

Item #: WBB2171164

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.38 ea.

Minimum Quantity: 7

Price: $11.90 / Pkg of 5

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keystock - 3/16" x 3/16" x 3 Ft - High Carbon Steel - Plain - Bilateral - ASTM A29

A stock of material that is one foot or greater in length, and from which shaft keys are made.

Model is sold in Packs of 5, the minimum order is 7 packs, for a total of 35 pieces

Product Specifications

  • LENGTH INCHES3 Ft
  • BRANDG.L. Huyett
  • COLOR FINISHPlain
  • MANUFACTURERS PART NUMBER5501870187-36
  • WIDTH INCHES3/16"
  • HEIGHT/THICKNESS INCHES3/16"
  • SPECIFICATIONS METASTM A29
  • STYLEBilateral
  • COUNTRY OF ORIGINMade in USA
  • MATERIALCold Finished Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • SHAPESquare
  • GRADEHigh Carbon Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Keystock - 3/32" x 3/32" x 1 Ft - Carbon Steel - Plain - Undersize - ASTM A29 - Pkg Qty 10

Item #: B2171376

Not Yet Rated

Usually ships in 2 to 5 days

$10.10

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Keystock - 3/16" x 3/16" x 3 Ft - High Carbon Steel - Plain - Bilateral - ASTM A29 - Pkg Qty 5

Keystock - 3/16" x 3/16" x 3 Ft - High Carbon Steel - Plain - Bilateral - ASTM A29 - Pkg Qty 5

Item #: WBB2171164

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant