Take 15% off your entire order!

Offer applied at checkout

Machine Key - 3/8" x 3/8" x 4-1/2" - Form B - Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 10

Machine Key - 3/8" x 3/8" x 4-1/2" - Form B - Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 10

Item #: WBB2172331

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.82 ea.

Minimum Quantity: 10

Price: $8.20 / Pkg of 10

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Machine Key - 3/8" x 3/8" x 4-1/2" - Form B - Carbon Steel - Plain - Undersize - ANSI B17.1

Machine keys are used to hold machinery parts in place or align components. They are specifically designed to fail as a safety mechanism to save more expensive components. Standard sizes are ready to use without any cutting or filing.

Model is sold in Packs of 10, the minimum order is 10 packs, for a total of 100 pieces

Product Specifications

  • THICKNESS3/8"
  • LENGTH INCHES4-1/2"
  • BRANDG.L. Huyett
  • WIDTH3/8"
  • FINISHPlain
  • FORMForm B
  • MANUFACTURERS PART NUMBER3003750375-4500
  • SPECIFICATIONS METANSI B17.1
  • STYLEUndersized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALCold Finished Steel
  • MATERIAL GRADECarbon Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • SHAPESquare
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Machine Key - 5/16" x 5/16" x 2-3/8" - Form B - Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 25

Item #: B2172522

Not Yet Rated

Usually ships in 2 to 5 days

$9.50

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Machine Key - 3/8" x 3/8" x 4-1/2" - Form B - Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 10

Machine Key - 3/8" x 3/8" x 4-1/2" - Form B - Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 10

Item #: WBB2172331

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant