Take 15% off your entire order!

Offer applied at checkout

Machine Key - 7/8" x 7/8" x 3-1/2" - Form B - Carbon Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 5

Machine Key - 7/8" x 7/8" x 3-1/2" - Form B - Carbon Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 5

Item #: WBB2172305

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.73 ea.

Minimum Quantity: 6

Price: $13.65 / Pkg of 5

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Machine Key - 7/8" x 7/8" x 3-1/2" - Form B - Carbon Steel - Plain - Undersize - ANSI B17.1

Machine keys are used to hold machinery parts in place or align components. They are specifically designed to fail as a safety mechanism to save more expensive components. Standard sizes are ready to use without any cutting or filing.

Model is sold in Packs of 5, the minimum order is 6 packs, for a total of 30 pieces

Product Specifications

  • THICKNESS7/8"
  • LENGTH INCHES3-1/2"
  • BRANDG.L. Huyett
  • WIDTH7/8"
  • FINISHPlain
  • FORMForm B
  • MANUFACTURERS PART NUMBER3008750875-3500
  • SPECIFICATIONS METANSI B17.1
  • STYLEUndersized
  • COUNTRY OF ORIGINMade in USA
  • MATERIALCold Finished Steel
  • MATERIAL GRADECarbon Steel
  • UNIT OF MEASUREMENTInch (Imperial)
  • SHAPESquare
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Machine Key - 7/8" x 7/8" x 4" - Form B - Carbon Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 5

Item #: B2172258

Not Yet Rated

Usually ships in 2 to 5 days

$15.35

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Machine Key - 7/8" x 7/8" x 3-1/2" - Form B - Carbon Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 5

Machine Key - 7/8" x 7/8" x 3-1/2" - Form B - Carbon Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 5

Item #: WBB2172305

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant