Take 15% off your entire order!

Offer applied at checkout

Chrislynn M10x1.25x10.0 Free Running Helical Inserts Bulk Pack of 50 inserts

Chrislynn M10x1.25x10.0 Free Running Helical Inserts Bulk Pack of 50 inserts

Item #: WBB1374686

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chrislynn M10x1.25x10.0 Free Running Helical Inserts Bulk Pack of 50 inserts

The precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.

Product Specifications

  • BRANDChrislynn
  • NUMBER OF PIECES50
  • RECOIL EQUIVALENT07102
  • AEROSPACE EQUIVALENTMA3279-110
  • SIZEM10x1.25x10.0
  • HELICOIL EQUIVALENT4649-10CN 10.0
  • DESCRIPTIONBulk Packaged Inserts
  • MANUFACTURERS PART NUMBER84064
  • TAP DRILL SIZE13/32"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Chrislynn M10X1X15.0 Free Running Helical Inserts Bulk Pack of 50 inserts

Item #: B1374377

Not Yet Rated

Usually ships in 2 to 5 days

$23.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chrislynn M10x1.25x10.0 Free Running Helical Inserts Bulk Pack of 50 inserts

Chrislynn M10x1.25x10.0 Free Running Helical Inserts Bulk Pack of 50 inserts

Item #: WBB1374686

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant