discount codeFree shipping over 300

Applied at checkout

Import TiN Coated Carbide Insert for Indexable Tool Bit TBI-321 Style 3/8" Insert I.C. - Pkg Qty 10

Import TiN Coated Carbide Insert for Indexable Tool Bit TBI-321 Style 3/8" Insert I.C. - Pkg Qty 10

Item #: WBB892039

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.00 ea.

Price: $140.00 / Pkg of 10

Quantity

Popular item in this category

Customers Also Viewed

Carbide Tipped Tool Bit Insert

This Insert is a removable cutting tip for use with Indexable Tool Bits.

Product Specifications

  • DESCRIPTIONInsert for Indexable Tool Bit
  • STYLETBI-321
  • TYPETBI-321
  • INSERT I.C.3/8"
  • MATERIALCarbide
  • GRADE--
  • FINISHTiN
  • BRANDImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import TiN Coated Carbide Insert for Indexable Tool Bit TBI-321 Style 3/8" Insert I.C. - Pkg Qty 10

Import TiN Coated Carbide Insert for Indexable Tool Bit TBI-321 Style 3/8" Insert I.C. - Pkg Qty 10

Item #: WBB892039

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top