JET® Right-Hand Tool Rest For Jet Jbg-6/8 Bench Grinders
Write a Review
Questions & Answers (0)
Right-hand tool rest for JET JBG-6/8 bench grinders. Metal. Attaches to right inner wheel guard. See model diagram for installation.
Specifications
Product Details
| Manufacturers Part Number | JT9-JBG8A-28 |
| For Use With | Bench Grinders |
| Package Quantity | 1 |
| Description | Tool Rest RH |
| Brand | JET |
Related Products
This knob with stud is an OEM direct from Jet. Compatible with several table and band saws, this component is fastened to the lock cam. The threaded metal screw with a plastic handle helps to secure the fence assembly. This item is sold individually, and no tools are needed for the replacement. For Use With: Jet JWSS-10CS (708781) Super Saw JTAS-10 Tilting Arbor Tablesaw JTAS-10 Tilting Arbor Tablesaw PM1800 18-inch Band Saw PM1800 18-inch Band Saw PM1800 (1791801) 18-inch Band Saw PM1800 (1791801) 18-inch Band Saw
Enhance shop versatility with a wide range of quality accessories from JET®. Elite Machinery comes standard with increased precision needed to hit stricter tolerance guidelines demanded in today's custom manufacturing settings; durability built into every work surface to do demanding jobs time and time again, and a robust commitment to safety that starts with CSA / CUS Certification. These defining factors continue throughout Elite machinery accessories to expand your machines capabilities. Features: #1 Turning and facing holder Specifically designed for Elite EGH-1740 and EGH-1760 lathes ...
This is a genuine OEM sourced replacement part which is specially designed for use with Jet and Wilton power tools. Please make sure to refer to the appropriate diagrams of your model for the correct location and application of this hardware. Keep in mind this high-quality item is made of durable metal and is sold individually. For Use With: Jet 4300A (5511365) Belt Sander 4200A (5511365) Belt and Disc Sander J-4500 (414604) Belt and Edge Milling Machine J-4501 (414605) Belt and Edge Milling Machine 4506 (414607) Edge Milling Machine J-4505 (414606) Edge Milling Machine J-4200A (414551) ...
Set of 2 Carbon Brushes with wire leads and brush springs attached. The set contains genuine Makita replacement parts, and comes packaged in a Makita retail box.This brush set will fit the Makita tools listed at the bottom of the page.• Worn brushes are often the cause of a poorly running motor • Replacing brushes can fix an intermittent motor • New brushes can restore a motor's electric braking Carbon motor brushes are one of the most commonly replaced power tool components. Because carbon brushes are wear items, meaning that through friction and use they will gradually wear away, they ...
This item is a genuine part that has been sourced from the original manufacturer to be used with verticle bandsaws from Wilton and Jet. The durable plastic insert fits into the cap in the table where the blade passes through the table. The insert is used to reduce the gap around the blade in order to better support the material as it is being cut. Inserts wear down from normal use, and will eventually need to be replaced to maintain clean accurate cuts. This part is priced as a single item, please note tools may not be necessary to install the insert. For Use With: Jet 8201 (9078171) ...