Take 15% off your entire order!

Offer applied at checkout

Out of Stock

ER32 Collet Chuck, R8 Shank

ER32 Collet Chuck, R8 Shank

Item #: WBB610322

Not Yet Rated

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

ER32 Collet Chuck w R8 Shank

Features:
  • Made of high grade tool steel
  • Hardened and precision ground
  • Meets or exceeds Federal specifications

Product Specifications

  • LENGTH2.28"
  • SHANKR8
  • DIMENSION D1.97"
  • DIMENSION L2.28"
  • DESCRIPTIONCollet Chuck
  • COLLET SIZEER32
  • BRANDImport
  • TYPER-8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ER32 Collet Chuck, NMTB-40, 3" Round Nut

Item #: B609919

Not Yet Rated

Usually ships in 2 to 5 days

$129.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ER32 Collet Chuck, R8 Shank

ER32 Collet Chuck, R8 Shank

Item #: WBB610322

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant