Take 15% off your entire order!

Offer applied at checkout

+

Brass Breather Valve with Plastic Cap - G 3/4" Pipe Thread - J.W. Winco 883-G3/4-20-B-MS

Brass Breather Valve with Plastic Cap - G 3/4" Pipe Thread - J.W. Winco 883-G3/4-20-B-MS

Item #: WBB2248413

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top. Temperature resistant from -22° F to 212° F (-30° C to +100° C).

Product Specifications

  • BRANDJ.W. Winco
  • BODY HEIGHT19.5mm
  • NUT HEIGHT8mm
  • SEALING WASHER CONSTRUCTIONDIN 7603 A, Soft Iron 1.0338
  • MANUFACTURERS PART NUMBER883-G3/4-20-B-MS
  • SEALING RING DIAMETER32mm
  • NUT WIDTH35mm
  • BREATHER CAP DIAMETER13mm
  • ACROSS FLATS32mm
  • NUT WIDTH (POINT TO POINT)37mm
  • THREADG 3/4"
  • SERIESGN883
  • CA. AIR PASSAGE I/MIN1.8mm
  • OPENING PRESSURE IN MBAR20 (Min.) - 80 (Max.)
  • SPRING CONSTRUCTION301 Stainless Steel
  • BREATHER CAP CONSTRUCTIONBlack Plastic
  • VALVE BODY CONSTRUCTIONBrass
  • BALL CONSTRUCTION5210 Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brass Breather Valve with Plastic Cap - G 3/4" Pipe Thread - J.W. Winco 883-G3/4-160-B-MS

Item #: B2248414

Not Yet Rated

Usually ships in 1 to 4 days

$17.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brass Breather Valve with Plastic Cap - G 3/4" Pipe Thread - J.W. Winco 883-G3/4-20-B-MS

Brass Breather Valve with Plastic Cap - G 3/4" Pipe Thread - J.W. Winco 883-G3/4-20-B-MS

Item #: WBB2248413

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Brass Breather Valve with Plastic Cap - G 3/4" Pipe Thread - J.W. Winco 883-G3/4-20-B-MS
    Brass Breather Valve with Plastic Cap - G 3/4" Pipe Thread - J.W. Winco 883-G3/4-20-B-MS
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant