Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Metalloid

Model # :WBB2152684

MPN #: METCOR 52-1Gal

METCOR 52 Corrosion Inhibitor - 1 Gallon Container

Product Description
METCOR 52 is an oil free, biodegradable, indoor corrosion preventative for all metals, METCOR 52 uses "Green Chemistry" derived from botanical renewal resources. METCOR 52 is both people and earth friendly without sacrificing performance.

Features & Benefits:
  • Compatible with most alloys
  • Biodegradable – operator and environmentally friendly
  • Heat treatable film
  • Long term indoor protection
  • Contains no hazardous oils or solvents
  • Dry transparent film
  • Easy to remove or clean off
Applications:
  • Rust Prevention
Approvals:
  • USDA BioPreferred


PRICE
$30.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

FormulaMetcor 52
Country of OriginMade in USA
Package TypeContainer
DescriptionCorrosion Inhibitor
BrandMetalloid