Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bare Ground

Model # :WBB3774109

MPN #: BG-2.5P

Bare Ground All Natural Anti-Snow Magplus Liquid Deicer, 2.5 Gallon Container

Product Description
The 2.5 gallon pail of Bare Ground's award-winning all-natural anti-snow/deicing Mag Plus liquid means you'll shovel less this winter! Bare Ground liquid is environmentally safe, bio-degradable, water soluble, non-corrosive, non-staining and non-toxic to people, plants, pets and livestock. It's safe on all surfaces too!

Features:
  • You can dilute it with water in a 50:50 mixture and spray directly on trees and delicate shrubs to prevent breakage due to ice and snow accumulation
  • Why shovel snow and ice when you can easily spray on Bare Ground Mag Plus liquid deicing solution? Reducing the hard physical work of shoveling means fewer sore muscles and less likelihood of heart strain
  • This 2.5 gallon pail, at 30 lbs, is just the right size for small and big areas alike
  • No shelf life limitation means you can save whatever you don't use!


PRICE
$49.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30 lbs
Container Size2.5

Product Details

TypeLiquid Deicer
Safe For PetsYes
Safe ForConcrete, Children, Environment, Pets
Safe On EnvironmentYes
Package TypeSingle Unit
Safe On ConcreteYes
Package Quantity1
Manufacturers Part NumberBG-2.5P
FormLiquid
Container TypeJug
Safe For ChildrenYes
Min Application Temperature-20 °F
BrandBare Ground