Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metalloid

Model # :WBB2152692

MPN #: TAP-EZE X3-1Gal

TAP-EZE X3 Tapping Fluid - 1 Gallon Container

Product Description
TAPEZE X-3 is a high viscosity, E.P. fortified tapping and cutting fluid that is safe for all metals. TAPEZE X-3 is formulated to "cling" to your tap or tooling to afford the maximum of lubricity and tap life.

Features & Benefits:
  • Increased tap life
  • Safe on all metals, including aluminum and stainless steel
  • Improved part finishes
  • Eliminates chipping and galling
  • Improved thread quality
  • Reduces tool breakage
  • "Splits Out" of machining coolants
  • "Clings" to tool without mess or waste
  • Economical – can use as is or as an additive
Applications:
  • Bending
  • Blanking
  • Broaching
  • Cold Heading
  • Deep Drawing
  • Deep Hole Drilling
  • Drilling
  • End-Forming
  • Extruding
  • Metalforming
  • Milling- Profiling
  • Piercing
  • Punching
  • Reaming
  • Stamping
  • Tapping
  • Tube- Bending
  • Tube- Drawing
  • Tube- End-Forming
  • Tube- Expanding


PRICE
$46.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

Country of OriginMade in USA
Package TypeContainer
DescriptionTapping Fluid
Manufacturers Part NumberTAP-EZE X3-1Gal
FormulaTap-Eze X3
BrandMetalloid