Meteorlite™ 5 High-Profile Strobe Light SY361005-A-LED - 12-80 Volts - Permanent Mount - Amber
|
Questions & Answers (0)
Product Description
Strobe Light is constructed with an epoxy encapsulated, fiber-reinforced nylon base with a rubber gasket, and a polycarbonate amber lens. 12-80 VDC. Joule output rating ranges from 1 - 23. Features 6 LED's. Amber in Color. High-profile design. Flash Tube. Conforms to UL & SAEJ1318 standards. 2 Year Limited Warranty.
PRICE
$72.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
Product Details
| Assembly Required | No |
| Type | Forklift Strobe Light |
| Color | Yellow |
| Series | Meteorlite 5 |
| Number of LEDs | 6 |
| Flash Rate | 60 +/- 10 Quad |
| Style | High-Profile |
| Current Draw | .1 AMP AVG mA |
| Mounting Method | Permanent |
| Voltage | 12 - 80 V |
| Material | Epoxy Encapsulated, Fiber-Reinforced Nylon Base & Polycarbonate Amber Lens |
| Manufacturers Part Number | SY361005-A-LED |
| Brand | TVH Parts |
Compliance & Certifications
| Certifications | UL/CE |