Forklift Pedestrian LED Warning Light Kit LT-LIGHT-4
Write a Review
|
Questions & Answers (0)
Product Description
Forklift Warning Lights help reduce accidents with warehouse personnel and pedestrians by illuminating the floor surface with bright yellow LED lights. Lights reflect off of floors for a wider alert radius. Light kits mount easily to any battery powered portable equipment such as forklifts, lift stackers and electric pallet trucks. Each kit includes (4) 4-¾" x 1" yellow strobe light units, 4-½' of power cord with each light, and control box with integral voltage regulator. Multi-voltage input from 12V DC to 48V DC.
PRICE
$295.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 1 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | Yes |
| Type | Forklift Warning Light |
| Voltage | 12 - 48 V |
| Manufacturers Part Number | LT-LIGHT-4 |
| Number of LEDs | 16 |
| Brand | Vestil |