Meteorlite™ 55 Low-Profile Strobe Light - 12-80 Volts - Permanent Mount - Amber
Strobe Light is constructed with a coated aluminum base; epoxy encapsulated & with a rubber gasket, and a polycarbonate lens. 12-80 VDC. Joule output rating ranges from 1 - 23. Features 6 LED's. Amber in Color. Low-profile design. Conforms to UL & SAEJ1318 standards. 2 Year Limited Warranty.
Meteorlite™ 55 Low-Profile Strobe Light - 12-80V - Permanent Mount - Amber - SY361005L-A-LED
|
Questions & Answers (0)
Product Description
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
Product Details
| Assembly Required | No |
| Type | Forklift Strobe Light |
| Color | Yellow |
| Series | Meteorlite 55 |
| Number of LEDs | 6 |
| Flash Rate | 60 +/- 10 Quad |
| Style | Low-Profile |
| Current Draw | .1 AMP AVG mA |
| Mounting Method | Permanent |
| Voltage | 12 - 80 V |
| Material | Coated Aluminum base, Epoxy Encapsulated & Rubber gasket, Polycarbonate lens |
| Manufacturers Part Number | SY361005L-A-LED |
| Brand | TVH Parts |
Compliance & Certifications
| Certifications | UL/CE |